- 3/4 in Socket Size
- 1/2 in Drive Size
- 1 5/8 in Overall Length
features
- Made of heat-treated alloy steel.
- Ball detent.
| Length Type | Standard |
| Drive Size | 1/2 in |
| Socket Size | 3/4 in |
| Inch/Metric | Inch |
| Finish | Full Polish |
| Overall Length | 1 5/8 in |
| Weight | 0.14 LB |
| EAN or UPC | 662679181314 |

