- 6 Pieces
- 1/2 in Drive Size
features
- Not for use on impact applications.
includes
- Sockets: 6, 8, 10, 12, 14, 17 mm. Accessories: 9 Inch Socket Bar with 6 Socket Clips
| Inch/Metric | Metric |
| Socket Drive Size | 1/2 in |
| Finish | Full Polish |
| Socket Size Range | 6 mm to 17 mm |
| No. of Pieces | 6 |
| Weight | 2.51 LB |
| EAN or UPC | 662679240561 |

