- 9/16 in Socket Size
- 1/2 in Drive Size
- 1 1/2 in Overall Length
- 8 Points
features
- For square nuts
| Finish | Full Polish |
| Drive Size | 1/2 in |
| Nut End Outside Diameter | 1 in |
| Drive End Diameter | 1 in |
| Bolt Clearance Depth | 1 1/64 in |
| Socket Size | 9/16 in |
| Socket Drive Size | 1/2 in |
| Socket Diameter | 1 in |
| Inch/Metric | Inch |
| Socket Series | Standard |
| Nut Depth | 3/8 in |
| No. of Points | 8 |
| Length Type | Standard |
| Overall Length | 1 1/2 in |
| Drive End Outside Diameter | 1 in |
| Weight | 0.2 LB |
| EAN or UPC | 662679180591 |

