
- 3/8" Drive
- 8" Overall Length
- Rigid
- Chrome
- Extension
compliances
- 0
Extension Type | Rigid |
Finish | Chrome |
Overall Length | 8 in |
Socket Drive Size | 3/8 in |
Weight | 0.4 LB |
EAN or UPC | 662679162160 |

Extension Type | Rigid |
Finish | Chrome |
Overall Length | 8 in |
Socket Drive Size | 3/8 in |
Weight | 0.4 LB |
EAN or UPC | 662679162160 |