- 3/8 in Drive Size
- 12 11/16 in Overall Length
features
- 90 tooth count allows for 4 degree arc swing.
- Double nickel chrome plated for enhanced corrosion protection.
- Small, pear head design for access in tight, hard-to-reach work areas.
- Full polish finish for superior comfort and easy clean up.
- Contoured, ergonomically designed handle for comfort.
- Low profile reversing lever design for quick, one hand operation.
- Knurled bands allow for increased grip and slip resistance.
- ASME B107.10M Specifications.
| No. of Teeth | 90 |
| Family Name | 90 Tooth 4 degrees Arc Swing Full Polish Ratchet |
| Finish | Full Polish |
| Angle | 4 degrees |
| Drive Size | 3/8 in |
| Overall Length | 12 11/16 in |
| Weight | 1.025 LB |
| EAN or UPC | 662679112059 |

