- 11 Pieces
- Torx® Tip Type
- 1/4 & 3/8 in Drive Size
features
- Not for use on impact applications.
includes
- T10 to T50, 2 Bit Holders, with Pouch.
| Socket Size Range | T10 to T50 |
| Finish | Full Polish |
| No. of Pieces | 11 |
| Socket Drive Size | 1/4 in, 3/8 in |
| Inch/Metric | Torx® |
| Weight | 0.36 LB |
| EAN or UPC | 662679230883 |

