- 3/8" Socket Drive Size, 0.8125" Socket Size, 3 3/8" Overall Length
| Inch/Metric | Inch |
| Socket Series | Spark Plug |
| Drive End Diameter | 23/32 in |
| Overall Length | 3.375 in |
| Socket Diameter | 1 1/16 in |
| Socket Size | 13/16 in |
| No. of Points | 6 |
| Socket Drive Size | 3/8 in |
| Weight | 0.34 LB |

