- 3/8" Socket Drive Size, 0.625" Socket Size, 3 3/8" Overall Length
| Socket Series | Spark Plug |
| Socket Diameter | 27/32 in |
| Inch/Metric | Inch |
| Socket Size | 5/8 in |
| Socket Drive Size | 3/8 in |
| Overall Length | 3.375 in |
| No. of Points | 6 |
| Drive End Diameter | 27/32 in |
| Weight | 0.29 LB |

