- 3/8 in Drive Size
- 6 3/32 in Overall Length
- Inch
features
- Made using a heat-treated alloy for wear resistance which helps minimize distortion for a long life.
| Material | Forged Alloy Steel |
| Hex Size | 5/32 in |
| Overall Length | 6 3/32 in |
| Drive Type | Square |
| Finish | Full Polish |
| Bit Length | 5 in |
| Inch/Metric | Inch |
| Socket Drive Size | 3/8 in |
| Tip Type | Hex |
| Locking Type | Ball |
| Weight | 0.12 LB |
| EAN or UPC | 662679160579 |

