- 3/8 in Drive Size
- 2 23/32 in Overall Length
- Metric
features
- Proto® Tethered Tool Sockets are manufactured with four detent holes so that the pin detent will engage correctly regardless of the direction the socket is placed on the square drive.
- The Positive Control System requires a separate tool to attach or remove the socket, meaning it cannot be removed without specific intent.
- Chrome finish is applied after the holes are bored for better corrosion resistance.
- Made using a heat treated alloy for wear-resistance which helps minimize distortion for a long life.
- Hex opening holds the bit allowing the bit holder to take the torque load.
| Bit Length | 1 5/8 in |
| Inch/Metric | Metric |
| Overall Length | 2 23/32 in |
| Finish | Full Polish |
| Weight | 0.0 LB |
| EAN or UPC | 662679117733 |

