- 3/8 in Drive Size
- 6 3/32 in Overall Length
- Inch
features
- Ball-style head to turn a hex fastener at different angles in hard to reach places.
- Made of alloy steel.
- Polished chrome finish socket.
| Overall Length | 6 3/32 in |
| Tip Type | Ball Hex |
| Material | Forged Alloy Steel |
| Locking Type | Ball |
| Inch/Metric | Inch |
| Socket Drive Size | 3/8 in |
| Hex Size | 3/16 in |
| Finish | Full Polish |
| Bit Length | 5 in |
| Drive Type | Square |
| Weight | 0.17 LB |
| EAN or UPC | 662679164515 |

