- 12 mm Socket Size
- 1/4 in Drive Size
- 1 1/4 in Overall Length
- 6 Points
features
- Proto® 6 Point Sockets are ideal for use on stubborn or damaged fasteners, and also on fasteners made from soft materials.
- The TorquePlus™ design is a high performance drive configuration which allows for quick and easy socket engagement to the fastener flats, not the corners.
- The TorquePlus™ configuration employs a radius-corner design, shifting contact area and stress away from the fastener corners and distributing contact stresses over a large area of the socket, minimizing slippage.
- The TorquePlus™ internal design minimizes fastener rounding, helps to extend fastener life, and allows the user to more easily turn worn, rounded, or rusted fasteners.
| Drive Size | 1/4 in |
| Length Type | Standard |
| Nut Depth | 9/32 in |
| Nut End Outside Diameter | 21/32 in |
| Finish | Full Polish |
| No. of Points | 6 |
| Socket Size | 12 mm |
| Bolt Clearance Depth | 11/32 in |
| Overall Length | 1 1/4 in |
| Drive End Outside Diameter | 31/64 in |
| Inch/Metric | Metric |
| Weight | 0.05 LB |
| EAN or UPC | 662679996116 |

