- 1/4 in, 3/8 in Socket Drive Size
- 7 Pieces
- 1 3/16 in
- 1 13/64 in
- 1 1/2 in
| Material | Alloy Steel |
| Overall Length | 1 3/16 in, 1 13/64 in, 1 1/2 in, 1 23/32 in, 1 7/8 in, 1 31/32 in, 2 23/32 in |
| Inch/Metric | Metric |
| Socket Size Range | 3 mm to 10 mm |
| No. of Pieces | 7 |
| Socket Drive Size | 1/4 in, 3/8 in |
| Finish | Chrome |
| Impact Rated | No |
| Weight | 3.25 LB |
| EAN or UPC | 662679138738 |

