
- 1/4 in Socket Drive Size
- 11 Pieces
- Inch
features
- Not for use on impact applications.
Finish | Full Polish |
No. of Pieces | 11 |
Socket Size Range | 1/16 to 9/64 in |
Inch/Metric | Inch |
Socket Drive Size | 1/4 in |
Weight | 0.7 LB |
EAN or UPC | 662679220273 |

Finish | Full Polish |
No. of Pieces | 11 |
Socket Size Range | 1/16 to 9/64 in |
Inch/Metric | Inch |
Socket Drive Size | 1/4 in |
Weight | 0.7 LB |
EAN or UPC | 662679220273 |