
- 1/4 in Drive Size
- 6 in Overall Length
features
- 1/4" square female drive in handle.
Overall Length | 6 in |
Finish | Full Polish |
Drive Size | 1/4 in |
Length Type | Standard |
Weight | 0.22 LB |
EAN or UPC | 662679140991 |

Overall Length | 6 in |
Finish | Full Polish |
Drive Size | 1/4 in |
Length Type | Standard |
Weight | 0.22 LB |
EAN or UPC | 662679140991 |