- Flexible Driver
- 1/4" Drive Size
- 6 3/4"Overall Length
| Finish | Chrome |
| Overall Length | 6.75 in |
| Drive Size | 1/4 in |
| Weight | 0.19 LB |
| EAN or UPC | 662679140960 |
| Finish | Chrome |
| Overall Length | 6.75 in |
| Drive Size | 1/4 in |
| Weight | 0.19 LB |
| EAN or UPC | 662679140960 |