- 9 in Overall Length
- 1/4 in Drive Size
- Full Polish Finish
features
- 90 Tooth Count Allows For 4 Degree Arc Swing.
- Double Nickel Chrome Plated For Enhanced Corrosion Protection.
- Small, Pear Head Design For Access In Tight, Hard-to-reach Work Areas.
- Full Polish Finish For Superior Comfort And Easy Clean Up.
- Contoured, Ergonomically Designed Handle For Comfort.
- Low Profile Reversing Lever Design For Quick, One Hand Operation.
- Knurled Bands Allow For Increased Grip And Slip Resistance.
- ASME B107.10M Specifications.
- Made In The U.S.A
| Overall Length | 9 in |
| Drive Size | 1/4 in |
| Family Name | Sockets |
| Finish | Full Polish |
| Weight | 0.475 LB |
| EAN or UPC | 662679111977 |

