
- 1/4 in Socket Drive Size
- 6 Pieces
- Inch
features
- Not for use on impact applications.
No. of Pieces | 6 |
Socket Size Range | T10 to T30 |
Socket Drive Size | 1/4 in |
Inch/Metric | Inch |
Finish | Full Polish |
Weight | 0.38 LB |
EAN or UPC | 662679220259 |

No. of Pieces | 6 |
Socket Size Range | T10 to T30 |
Socket Drive Size | 1/4 in |
Inch/Metric | Inch |
Finish | Full Polish |
Weight | 0.38 LB |
EAN or UPC | 662679220259 |