- Inch
- Long Arm
features
- This Long Hex Key has a .050" hex bit size.
- 2–7/8" long arm.
- 1/2" short arm.
- Heat-treated for durability.
- Rust resistant black oxide finish.
| Type | Long Arm |
| Short Arm Length | 1/2 in |
| Long Arm Length | 2 7/8 in |
| Key Size | .050 in |
| Length | 2 7/8 in |
| Inch/Metric | Inch |
| Weight | 2.25 LB |
| EAN or UPC | 662679534370 |

