Skip to content Skip to navigation menu
Proto® ToolsJ4277B

J4277B

Rear Axle Flange Foots
Item #105858419
  • Axle Flange Foot
  • Rear
  • 6 3/41" Length
  • 4 5/8" Width
  • 5/8" Shaft Diameter
  • 5/8-12 Thread
+ Show More + Show Less
Proto® ToolsJ4277B
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Axle Flange Foot
  • Rear
  • 6 3/41" Length
  • 4 5/8" Width
  • 5/8" Shaft Diameter
Accessory Type Rear Axle Flange Foot
Length 6 3/4 in
Weight 2.0 LB
EAN or UPC 662679470937
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison