Skip to content Skip to navigation menu
Proto® ToolsJ4256S

J4256S

Inside Hook Jaws
Item #105862285
  • Inside Hook Jaw
  • 5/8-12 Acme Internal Thread
  • 2 7/8" Overall Length
  • 3/32" Tip Thickness
Proto® ToolsJ4256S
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Inside Hook Jaw
  • 5/8-12 Acme Internal Thread
  • 2 7/8" Overall Length
  • 3/32" Tip Thickness
Overall Length 2.875 in
Weight 0.21 LB
EAN or UPC 662679470883
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison