- Forcing Screw
- 12" Overall Length
- 11 1/16" Thread Length
- 3/4-12 Thread
| Thread Size | 3/4-12 |
| Hex Head Size | 1/2 in |
| Length | 12 in |
| Weight | 1.18 LB |
| EAN or UPC | 662679470685 |
| Thread Size | 3/4-12 |
| Hex Head Size | 1/2 in |
| Length | 12 in |
| Weight | 1.18 LB |
| EAN or UPC | 662679470685 |