- Long Narrow Jaw
- 6" Overall Length
- 4" Reach
- 1/2" Width
| Overall Length | 6 in |
| Length | 2 1/16 in |
| Reach | 4 in |
| Weight | 0.36 LB |
| EAN or UPC | 662679470180 |
| Overall Length | 6 in |
| Length | 2 1/16 in |
| Reach | 4 in |
| Weight | 0.36 LB |
| EAN or UPC | 662679470180 |