- 10 Pieces
- 12 Point
features
- Designed for use on 6 and 12 point tube fittings, hydraulic lines, fasteners, valves, and compression fittings.
- Distinct design only requires 30° rotation to engage ratcheting feature carbon steel jaws that snap open, then close around fastener.
- Easy access to tight locations.
- Non-reflective black oxide finish for use where non-plated products are required.
- 12 point flare nut box end allows for fine indexing helping to improve speed and access.
- Pivoting head allows user to place the wrench over the connected pipes to reach the fastener.
| Finish | Black Oxide |
| Family Name | 10 Piece Metric Ratcheting Flare Nut Wrench Set |
| No. of Pieces | 10 |
| Inch/Metric | Metric |
| Weight | 2.89 LB |
| EAN or UPC | 662679124748 |

