- 4 7/16 in Overall Length
- Satin Finish
- Inch
features
- 15° and 75° angle heads allow wrench to be used in four different turning angles for greater access in tight work spaces.
- Compact shank design and short length for access in confined spaces.
- Satin finish provides corrosion resistance and a slip resistant grip.
- Standard open end configuration.
| Overall Length | 4 7/16 in |
| Head Thickness | 3/16 in |
| Outside Head Width | 1 in |
| Wrench Type | 15° & 75° Angle |
| Head Width | 1 in |
| Inch/Metric | Inch |
| Finish | Satin |
| Wrench Opening | 1/2 in |
| Weight | 0.07 LB |
| EAN or UPC | 662679050511 |

