Skip to content Skip to navigation menu
Dual Position Slip Joint Pliers

J276G

Dual Position Slip Joint Pliers
Item #105843000
  • 6 9/16" Overall Length
  • Dual Position Slip Joint Pliers
Dual Position Slip Joint Pliers
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 6 9/16" Overall Length
  • Dual Position Slip Joint Pliers

features

  • Two jaw positions offer greater versatility
  • Shear type wire cutter
  • Forged for strength
  • Chrome-plated to resist corrosion
  • Plastisol dipped handles

compliances

  • 0
Overall Length 6.5625 in
Plier Type Slip Joint
Weight 0.42 LB
EAN or UPC 662679031343
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison