Skip to content Skip to navigation menu
Hose Clamp Pliers

J252G

Hose Clamp Pliers
Item #105861074
  • Hose Clamp Pliers
  • 7 3/4" Long
Hose Clamp Pliers
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Hose Clamp Pliers
  • 7 3/4" Long

features

  • Installs and removes wire spring tension clamps
  • Two position jaws grip full range of clamp sizes
  • Plastisol grips for added comfort
Plier Type Hose Clamp
Overall Length 7.75 in
Weight 0.64 LB
EAN or UPC 662679031121
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison