- 3 1/4 in Mirror Size
features
- Versatile all-angle ball joint.
- Features telescoping handle
| Mirror Shape | Circular |
| Mirror Size | 3 1/4 in |
| Length Range | 6 1/2 to 29 1/2 in |
| Weight | 0.185 LB |
| EAN or UPC | 662679149833 |
| Mirror Shape | Circular |
| Mirror Size | 3 1/4 in |
| Length Range | 6 1/2 to 29 1/2 in |
| Weight | 0.185 LB |
| EAN or UPC | 662679149833 |