- 1 1/4" Dia Mirror
- 8" Length
- Circular
features
- All-angle ball joint
| Mirror Shape | Circular |
| Mirror Size | 1 1/4 in Dia. |
| Length Range | 8" |
| Weight | 0.08 LB |
| EAN or UPC | 662679531102 |
| Mirror Shape | Circular |
| Mirror Size | 1 1/4 in Dia. |
| Length Range | 8" |
| Weight | 0.08 LB |
| EAN or UPC | 662679531102 |