- 7 11/16" Overall Length
- Diagonal Cutting Pliers
applications
- For electrical work
features
- Induction hardened cutting edges
- Thin narrow jaws
- Plastisol grips
- Easy access to tight areas
compliances
- 0
| Overall Length | 7.6875 in |
| Plier Type | Diagonal |
| Weight | 0.54 LB |
| EAN or UPC | 662679030261 |

