- 12 Pieces
features
- Punches and Chisels are Made of Hardened Steel to Precise Specifications Black Oxide Finish Highlighted by a Bright Machined Taper. A Polished Identification Panel on One of the Flats is Marked with the Tool
| No. of Pieces | 12 |
| Family Name | 12 Pieces S2 Steel Punch and Chisel Set |
| Material | S2 Steel |
| Weight | 1.74 LB |
| EAN or UPC | 662679010010 |

