- Extension
- 15" Long
- 1 1/2" Drive Size
| Socket Drive Size | 1 1/2 in |
| Finish | Black Oxide |
| Overall Length | 15 in |
| Extension Type | Impact |
| Weight | 15.58 LB |
| EAN or UPC | 662679381134 |
| Socket Drive Size | 1 1/2 in |
| Finish | Black Oxide |
| Overall Length | 15 in |
| Extension Type | Impact |
| Weight | 15.58 LB |
| EAN or UPC | 662679381134 |