- Extension
- 12" Long
- 1 1/2" Drive Size
| Finish | Black Oxide |
| Extension Type | Impact |
| Socket Drive Size | 1 1/2 in |
| Overall Length | 12 in |
| Weight | 12.66 LB |
| EAN or UPC | 662679381127 |
| Finish | Black Oxide |
| Extension Type | Impact |
| Socket Drive Size | 1 1/2 in |
| Overall Length | 12 in |
| Weight | 12.66 LB |
| EAN or UPC | 662679381127 |