- Extension
- 8" Long
- 1 1/2" Drive Size
| Socket Drive Size | 1 1/2 in |
| Extension Type | Impact |
| Overall Length | 8 in |
| Finish | Black Oxide |
| Weight | 9.17 LB |
| EAN or UPC | 662679381110 |
| Socket Drive Size | 1 1/2 in |
| Extension Type | Impact |
| Overall Length | 8 in |
| Finish | Black Oxide |
| Weight | 9.17 LB |
| EAN or UPC | 662679381110 |