- Inch
- 10 Pieces
- 6 Points
- Full Polish Finish
features
- Full polish finish provides corrosion resistance and easy-to-clean surfaces.
- 6-point box end allows for large wrench to fastener contact area which helps prevent rounding of the fastener.
- Anti-Slip Design (ASD) open end. Fractional sizes 11/32" and smaller do not have the ASD feature.
- Box ends incorporate the TorquePlus™ system.
| No. of Pieces | 10 |
| Family Name | 10 Pieces Full Polish Combination ASD Wrench Set |
| Inch/Metric | Inch |
| No. of Points | 6 |
| Finish | Full Polish |
| Weight | 6.07 LB |
| EAN or UPC | 662679100759 |

