Skip to content Skip to navigation menu
Proto® ToolsJ1200GHASD

J1200GHASD

10 Piece 6 Point Combination ASD Wrench Set
Item #105861507
  • 10 Pieces
  • Inch
  • 6 Point Combination ASD Wrench Set
Proto® ToolsJ1200GHASD
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 10 Pieces
  • Inch
  • 6 Point Combination ASD Wrench Set
Package Type Pouch
No. of Pieces 10
Set Includes 1214HASD, 7/16 in, 1216HASD, 1/2 in, 1218HASD, 9/16 in, 1220HASD, 5/8 in, 1222HASD, 11/16 in, 1224HASD, 3/4 in, 1226HASD, 13/16 in, 1228HASD, 7/8 in, 1230HASD, 15/16 in, 1232HASD, 1 in
Inch/Metric Inch
Weight 6.36 LB
EAN or UPC 662679073077
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison