- Extension
- 13" Long
- 1" Drive Size
| Overall Length | 13 in |
| Extension Type | Impact |
| Socket Drive Size | 1 in |
| Finish | Black Oxide |
| Weight | 5.81 LB |
| EAN or UPC | 662679371029 |
| Overall Length | 13 in |
| Extension Type | Impact |
| Socket Drive Size | 1 in |
| Finish | Black Oxide |
| Weight | 5.81 LB |
| EAN or UPC | 662679371029 |