- 11 mm Socket Size
- 3/8 in Drive Size
- 1 13/16 in Overall Length
- 12 Points
features
- For manual use.
- For working on live components up to 1000V AC and 1500 DC.
| No. of Points | 12 |
| Nut End Outside Diameter | 53/64 in |
| Bolt Clearance Depth | 1 in |
| Socket Size | 11 mm |
| Finish | Insulated |
| Length Type | Standard |
| Overall Length | 1 13/16 in |
| Drive Size | 3/8 in |
| Drive End Outside Diameter | 45/64 in |
| Inch/Metric | Metric |
| Weight | 0.09 LB |
| EAN or UPC | 662679984595 |

