- 10 mm Socket Size
- 3/8 in Drive Size
- 1 11/16 in Overall Length
- 12 Points
features
- For manual use.
- For working on live components up to 1000V AC and 1500 DC.
| Bolt Clearance Depth | 1 in |
| Drive Size | 3/8 in |
| Drive End Outside Diameter | 45/64 in |
| Length Type | Standard |
| Nut End Outside Diameter | 25/32 in |
| Finish | Insulated |
| Overall Length | 1 11/16 in |
| Inch/Metric | Metric |
| Socket Size | 10 mm |
| No. of Points | 12 |
| Weight | 0.08 LB |
| EAN or UPC | 662679984571 |

