Skip to content Skip to navigation menu
Proto® ToolsFM-76.17

FM-76.17

Satin Socket Wrench
Item #106021772
  • 7 23/64 in Overall Length
  • 6 & 12 Point
Proto® ToolsFM-76.17
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 7 23/64 in Overall Length
  • 6 & 12 Point

features

  • Satin finish.
  • Angle and through-hole design helps accommodate threaded rods or a bar for extra leverage, without affecting wrench strength.
  • Deep recess at one end and open-end socket at the other fit over protruding studs.
Overall Length 7 23/64 in
No. of Points 6 & 12
Weight 0.69 LB
EAN or UPC 662679981891
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison