- Metric
- 12 Point
- 5 5/8 in Overall Length
features
- Satin finish provides corrosion resistance and a slip resistant grip.
- Half-moon shape helps improve access to hidden, difficult to reach locations.
- 12 point box end allows for fine indexing, helping to improve speed and access.
- Fits 4, 6 and 12 point fasteners.
| Overall Length | 5 5/8 in |
| Inch/Metric | Metric |
| Finish | Full Polish |
| Outside Head Width | 43/64 in |
| No. of Points | 12 |
| Weight | 0.15 LB |
| EAN or UPC | 662679982829 |

