Skip to content Skip to navigation menu
Full Polish Leverage Wrench

FM-54A.32

Full Polish Leverage Wrench
Item #106010721
  • Leverage Wrench
Full Polish Leverage Wrench
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Leverage Wrench

features

  • Satin finish provides corrosion resistance and a slip resistant grip.
  • Separate removable handle used when extra leverage is needed.
  • 12 point, box end allows for fine indexing, helping to improve speed and access.
  • 30° offset handle helps clear obstructions.
Inch/Metric Metric
No. of Points 12
Overall Length 9 7/16 in
Finish Full Polish
Outside Head Width 1 59/64 in
Weight 1.6 LB
EAN or UPC 662679982935
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison