- 19 11/16 in Overall Length
- Black Oxide Finish
features
- Forged in carbon steel and hardened to high torque applications.
- Hook eye.
- Black oxide finish.
- Long handle for extra leverage.
| Inch/Metric | Metric |
| Outside Head Width | 5 15/16 in |
| Overall Length | 19 11/16 in |
| Head Thickness | 13/16 in |
| Finish | Black Oxide |
| Weight | 7.21 LB |
| EAN or UPC | 662679981754 |

