- 18 1/2 in Overall Length
- Black Oxide Finish
features
- Forged in carbon steel and hardened to high torque applications.
- Hook eye.
- Black oxide finish.
- Long handle for extra leverage.
| Overall Length | 18 1/2 in |
| Finish | Black Oxide |
| Head Thickness | 23/32 in |
| Inch/Metric | Metric |
| Outside Head Width | 5 9/64 in |
| Weight | 5.37 LB |
| EAN or UPC | 662679981730 |

