- 16 23/32 in Overall Length
- Black Oxide Finish
features
- Forged in carbon steel and hardened to high torque applications.
- Hook eye.
- Black oxide finish.
- Long handle for extra leverage.
| Finish | Black Oxide |
| Outside Head Width | 4 27/64 in |
| Inch/Metric | Metric |
| Overall Length | 16 23/32 in |
| Head Thickness | 5/8 in |
| Weight | 3.04 LB |
| EAN or UPC | 662679981716 |

