- 13 3/8 in Overall Length
- Black Oxide Finish
features
- Forged in carbon steel and hardened to high torque applications.
- Hook eye.
- Black oxide finish.
- Long handle for extra leverage.
| Finish | Black Oxide |
| Inch/Metric | Metric |
| Outside Head Width | 3 23/64 in |
| Overall Length | 13 3/8 in |
| Head Thickness | 17/32 in |
| Weight | 1.93 LB |
| EAN or UPC | 662679981686 |

