- 12 13/32 in Overall Length
- Black Oxide Finish
features
- Forged in carbon steel and hardened to high torque applications.
- Hook eye.
- Black oxide finish.
- Long handle for extra leverage.
| Head Thickness | 1/2 in |
| Outside Head Width | 2 29/32 in |
| Overall Length | 12 13/32 in |
| Inch/Metric | Metric |
| Finish | Black Oxide |
| Weight | 1.28 LB |
| EAN or UPC | 662679981662 |

