- 10 1/4 in Overall Length
- Black Oxide Finish
features
- Forged in carbon steel and hardened to high torque applications.
- Hook eye.
- Black oxide finish.
- Long handle for extra leverage.
| Finish | Black Oxide |
| Head Thickness | 7/16 in |
| Inch/Metric | Metric |
| Overall Length | 10 1/4 in |
| Outside Head Width | 2 7/16 in |
| Weight | 0.75 LB |
| EAN or UPC | 662679981631 |

