
- 3 15/16 in Overall Length
- Satin Finish
- Metric
features
- Satin finish provides corrosion resistance and slip resistant grip.
- 15° and 75° angled heads for fasteners out of standard tool reach.
- Short shanks and slim heads.
- Standard open end configuration.
Inch/Metric | Metric |
Outside Head Width | 1 1/16 in |
Head Thickness | 5/32 in |
Finish | Satin |
Overall Length | 3 15/16 in |
Weight | 0.08 LB |
EAN or UPC | 662679981563 |
