- 8 45/64 in Overall Length
- 6 Point
features
- Satin finish.
- Angle and through-hole design helps accommodate threaded rods or a bar for extra leverage, without affecting wrench strength.
- Deep recess at one end and open-end socket at the other fit over protruding studs.
| No. of Points | 6 |
| Overall Length | 8 45/64 in |
| Weight | 1.09 LB |
| EAN or UPC | 662679987442 |

